Skip Content
EXHAUST VENT,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST VENT,12 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN4YC88
  • Mfr. Model # 4YC88
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1,556
  • CFM @ 0.125-In. SP 1,437
  • CFM @ 0.250-In. SP 1,291
  • CFM @ 0.625-In. SP 538
  • CFM @ 0.375-In. SP 1,055
  • CFM @ 0.500-In. SP 672
  • CFM @ 0.750-In. SP 386
  • CFM @ 0.875-In. SP 231
  • Item Exhaust Ventilator
  • Includes NEMA 1 Junction Box
  • Max. BHP 0.19
  • Max. Operating Watts 224
  • Motor HP 1/4
  • Max. Operating Amps 2.4
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. 8.9
  • Sones @ 0.125-In. SP @ 5 Ft. 5.1
  • Housing Material Spun Aluminum
  • Hz 60
  • Recommended Damper Stock No. 4HX65
  • Mounting Location Roof or Wall
  • Recommended 8 In. Fixed Curb Item No. 4HX39
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • RPM 1,750
  • Speed Control 1DGV3
  • Propeller Material Aluminum
  • Voltage 115
  • Requires Roof Curb (New Installations)
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Speed Controllable Yes
  • Dimension B 28-5/8"
  • Overall Height 16-1/2"
  • Standards AMCA Sound & Air, UL/cUL 705
  • Dimension D 6-1/4"
  • Dimension A 22"
  • Dimension C 16-1/2"
  • Base Height 1-3/4"
  • Propeller Dia. 12"
  • Base Length 22"
  • Base Width 22"
  • Overall Dia. 28 5/8"
  • Base Top to Shroud 6-1/4"
  • Shaft Dia. Propeller End 1/2"
  • Recommended Damper Size 15" x 15"
  • Max. Inlet Temp. 120 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list