Skip Content
Discontinued with Replacement
EXHAUST/SUPPLY FAN, 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST/SUPPLY FAN, 20 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E025
  • Mfr. Model # 10E025
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.24 lbs
Suggested Replacement Product
EXHAUST/SUPPLY FAN, 20 IN

Price: NA

Technical Specs

  • Bearing Type Ball
  • Dia. Opening Required (In.) 22
  • Dimension B (In.) 7
  • Dimension A (In.) 20
  • Dimension D (In.) 20-1/2
  • Height (In.) 24
  • Dimension C (In.) 3-3/4
  • Item Exhaust/Supply Fan
  • Includes Reversing Switch
  • Motor HP 1/3
  • Motor RPM 1,750
  • Number of Blades 3
  • Operating Amps 4.0/2.9
  • Phase 1
  • Shaft Dia. (In.) 1/2
  • Type Direct Drive Reversible
  • Width (In.) 24
  • Propeller Dia. (In.) 20
  • Fan RPM 1,725
  • Max. Ambient Temp. (F) 104 Degrees
  • Motor Enclosure Totally Enclosed Air Over
  • Hz 60
  • Recommended Intake Guards 1WBU2
  • Mounting Position Horizontal or Vertical
  • Speed 1
  • Voltage 115/230
  • Agency Compliance AMCA, UL, cUL
  • Propeller Material Aluminum
  • Max. Inlet Temp. (Deg. F) 104
  • Max. Depth (In.) 14-1/4
  • Frame Finish Galvanized
  • Exhaust/Supply CFM @ 0.000-In. SP 3,812/3,675
  • Exhaust/Supply CFM @ 0.125-In. SP 3,515/3,302
  • Motor Insulation Class B
  • Exhaust/Supply CFM @ 0.250-In. SP 3,189/2,928
  • Exhaust/Supply CFM @ 0.375-In. SP 2,789/2,498
  • Recommended Wall Collar 3FKF3
  • Recommended Wall Housing 3FKF7
  • Exhaust/Supply Fan Item Reversible Exhaust/Supply Fan
  • Fan Voltage 115/230
  • Exhaust/Supply Fan Motor HP 1/3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List