Skip Content
EXHAUST/SUPPLY FAN, 20 IN,3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST/SUPPLY FAN, 20 IN,3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E031
  • Mfr. Model # 10E031
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.1 lbs

Technical Specs

  • Bearing Type Ball
  • Dia. Opening Required (In.) 22
  • Dimension B (In.) 7
  • Dimension A (In.) 24
  • Dimension C (In.) 3-3/4
  • Dimension D (In.) 20-1/2
  • Height (In.) 24
  • Item Exhaust/Supply Fan
  • Includes Reversing Switch
  • Motor HP 1/3
  • Motor RPM 1,750
  • Number of Blades 3
  • Operating Amps 1.7 - 1.9/0.9
  • Phase 3
  • Shaft Dia. (In.) 1/2
  • Propeller Dia. (In.) 20
  • Type Direct Drive Reversible
  • Width (In.) 24
  • Fan RPM 1,725
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Position Horizontal or Vertical
  • Voltage 208 - 230/460
  • Speed 1
  • Motor Enclosure Totally Enclosed Air Over
  • Recommended Intake Guards 1WBU2
  • Max. Inlet Temp. (Deg. F) 104
  • Agency Compliance AMCA, UL, cUL
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Max. Depth (In.) 14-1/4
  • Exhaust/Supply CFM @ 0.000-In. SP 3,812/3,675
  • Motor Insulation Class B
  • Exhaust/Supply CFM @ 0.125-In. SP 3,515/3,302
  • Exhaust/Supply CFM @ 0.375-In. SP 2,789/2,498
  • Recommended Wall Collar 3FKF3
  • Recommended Wall Housing 3FKF7
  • Exhaust/Supply CFM @ 0.250-In. SP 3,189/2,928
  • Exhaust/Supply Fan Item Reversible Exhaust/Supply Fan
  • Exhaust/Supply Fan Motor HP 1/3
  • Fan Voltage 208-230/460

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List