Skip Content
EXHAUST/SUPPLY FAN, 18 IN,3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST/SUPPLY FAN, 18 IN,3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E030
  • Mfr. Model # 10E030
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.35 lbs

Technical Specs

  • Bearing Type Ball
  • Dimension B (In.) 7
  • Dia. Opening Required (In.) 20
  • Dimension A (In.) 22
  • Dimension C (In.) 3-1/8
  • Dimension D (In.) 18-1/2
  • Height (In.) 22
  • Includes Reversing Switch
  • Motor HP 1/3
  • Item Exhaust/Supply Fan
  • Motor RPM 1,750
  • Number of Blades 4
  • Operating Amps 1.7 - 1.9/0.9
  • Shaft Dia. (In.) 1/2
  • Propeller Dia. (In.) 18
  • Phase 3
  • Fan RPM 1,725
  • Width (In.) 22
  • Type Direct Drive Reversible
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Position Horizontal or Vertical
  • Motor Enclosure Totally Enclosed Air Over
  • Recommended Intake Guards 1WBU1
  • Speed 1
  • Agency Compliance AMCA, UL, cUL
  • Voltage 208 - 230/460
  • Max. Inlet Temp. (Deg. F) 104
  • Motor Insulation Class B
  • Frame Finish Galvanized
  • Max. Depth (In.) 13-7/16
  • Propeller Material Aluminum
  • Exhaust/Supply CFM @ 0.125-In. SP 3,087/3,079
  • Exhaust/Supply CFM @ 0.000-In. SP 3,280/3,264
  • Exhaust/Supply CFM @ 0.375-In. SP 2,474/2,668
  • Exhaust/Supply CFM @ 0.250-In. SP 2,817/2,893
  • Recommended Wall Collar 16D553
  • Recommended Wall Housing 3FKF6
  • Fan Voltage 208-230/460
  • Exhaust/Supply Fan Item Reversible Exhaust/Supply Fan
  • Exhaust/Supply Fan Motor HP 1/3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List