Skip Content
EXHAUST/SUPPLY FAN, 16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST/SUPPLY FAN, 16 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10E022
  • Mfr. Model # 10E022
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.72 lbs

Technical Specs

  • Bearing Type Ball
  • Dia. Opening Required (In.) 18
  • Dimension A (In.) 20
  • Dimension D (In.) 16-1/2
  • Dimension C (In.) 3-1/4
  • Dimension B (In.) 7
  • Height (In.) 20
  • Motor HP 1/4
  • Motor RPM 1,750
  • Item Exhaust/Supply Fan
  • Number of Blades 4
  • Includes Reversing Switch
  • Operating Amps 2.9/1.4
  • Propeller Dia. (In.) 16
  • Shaft Dia. (In.) 1/2
  • Phase 1
  • Type Direct Drive, Reversible
  • Width (In.) 20
  • Fan RPM 1,725
  • Max. Ambient Temp. (F) 104 Degrees
  • Hz 60
  • Motor Enclosure Totally Enclosed Air Over
  • Voltage 115/230
  • Speed 1
  • Mounting Position Horizontal or Vertical
  • Agency Compliance UL, cUL, AMCA
  • Max. Depth (In.) 12-13/16
  • Max. Inlet Temp. (Deg. F) 104 Degrees
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Motor Insulation Class B
  • Exhaust/Supply CFM @ 0.000-In. SP 1,922/1,858
  • Exhaust/Supply CFM @ 0.125-In. SP 1,672/1,731
  • Exhaust/Supply CFM @ 0.375-In. SP 1,062/1,238
  • Exhaust/Supply CFM @ 0.250-In. SP 1,364/1,531
  • Exhaust/Supply Fan Motor HP 1/4
  • Fan Voltage 115/230
  • Exhaust/Supply Fan Item Reversible Exhaust/Supply Fan

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List