EXHAUST/SUPPLY FAN, 12 IN,3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST/SUPPLY FAN, 12 IN,3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E027
  • Mfr. Model # 10E027
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.35 lbs

Technical Specs

  • Bearing Type Ball
  • Dia. Opening Required (In.) 14
  • Dimension C (In.) 3
  • Dimension A (In.) 16
  • Dimension D (In.) 12-1/4
  • Dimension B (In.) 8-1/4
  • Height (In.) 16
  • Item Exhaust/Supply Fan
  • Includes Reversing Switch
  • Operating Amps 1.5 - 1.6/0.9
  • Motor RPM 1,750
  • Number of Blades 4
  • Phase 3
  • Type Direct Drive Reversible
  • Shaft Dia. (In.) 1/2
  • Max. Ambient Temp. (F) 104 Degrees
  • Fan RPM 1,725
  • Hz 60
  • Width (In.) 16
  • Motor Enclosure Totally Enclosed Air Over
  • Mounting Position Horizontal or Vertical
  • Recommended Intake Guards 1WBT8
  • Speed 1
  • Max. Inlet Temp. (Deg. F) 104
  • Agency Compliance AMCA, UL, cUL
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Exhaust/Supply CFM @ 0.000-In. SP 1,472/1,440
  • Max. Depth (In.) 14-1/16
  • Motor Insulation Class B
  • Exhaust/Supply CFM @ 0.125-In. SP 1,327/1,367
  • Exhaust/Supply CFM @ 0.250-In. SP 1,150/1,221
  • Recommended Wall Collar 16D550
  • Recommended Wall Housing 3FKF4
  • Exhaust/Supply CFM @ 0.375-In. SP 737/887
  • Fan Voltage 208-230/460 VAC
  • Exhaust/Supply Fan Item Reversible Exhaust/Supply Fan
  • Exhaust/Supply Fan Motor HP 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list