!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXHAUST/SUPPLY FAN,30 IN

EXHAUST/SUPPLY FAN,30 IN

DAYTON

EXHAUST/SUPPLY FAN,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST/SUPPLY FAN,30 IN

EXHAUST/SUPPLY FAN,30 IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $902.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GFN4YGA3
  • Mfr. Model # 4YGA3
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 2781
  • Shipping Weight 68.0 lbs

Technical Specs

  • Item Exhaust/Supply Fan
  • Blade Diameter 30 in
  • Frame Material Steel
  • For Maximum Motor Speed 1,474 RPM
  • For Minimum Motor Speed 714 RPM
  • Maximum Static Pressure 0.75 in wg
  • For Cut-Out Height 32 1/2 in
  • For Cut-Out Diameter 32 1/2 in
  • Method of Construction Cast
  • Includes Motor No
  • Overall Height 34 in
  • Overall Diameter 1 in
  • Fan Style Panel
  • Flange Width 34 in
  • Manufacturer Warranty Length 1 yr
  • Maximum Inlet Temperature 104 Degrees F
  • Mounting Orientation Horizontal or Vertical
  • Standards cUL Listed, UL Listed
  • Venturi Depth 5 1/4 in
  • Assembled Unassembled
  • Blade Material Aluminum
  • For Maximum Motor Horsepower 3 hp
  • For Minimum Motor Horsepower 1/3 hp
  • Maximum Airflow 16,061 cfm
  • Minimum Airflow 7,780 cfm
  • For Cut-Out Width 32 1/2 in
  • Guard Type None
  • Number of Blades 6
  • Overall Depth 21 1/2 in
  • Overall Width 34 in
  • Bearing Type Regreasable Cast Pillow Block
  • Flange Depth 1 in
  • Frame Finish Zinc-Plated
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Mounting Location Wall
  • Shaft Diameter 1 in
  • Ventilation Type Reversible
  • Venturi Diameter 30 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list