Skip Content
EXHAUST FILTER, FOR 39 CFM FAN, PLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FILTER, FOR 39 CFM FAN, PLA

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6YDN8
  • Mfr. Model # 6YDN8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Depth (In.) 2/3
  • Height (In.) 5-7/8
  • For Use With 3238 Series, 39 cfm Fan
  • Item Exhaust Filter
  • Includes Foam Filter Mat
  • Material ABS Plastic
  • Width (In.) 5-7/8
  • Agency Compliance UL And cUL Recognized, CE, Type 12 Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list