EXHAUST FAN KIT WITH LIGHT,8-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN KIT WITH LIGHT,8-1/2 IN

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYX4
  • Mfr. Model # 3GYX4
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.83 lbs

Technical Specs

  • CFM @ 0.000-In. SP 135
  • Bearing Type Ball
  • CFM @ 0.400-In. SP 83
  • CFM @ 0.200-In. SP 110
  • CFM @ 0.800-In. SP 25
  • Includes (1) Centrifugal Fan with Mounting Bracket, Light,Ceiling Grilles, Bulb and Grille Housings with Damper
  • CFM @ Duct 110
  • CFM @ 0.600-In. SP 55
  • Length 8-1/2"
  • Item Exhaust Fan Kit
  • Max. Amps 0.19
  • Motor HP 1/50
  • Motor RPM 3000
  • Phase 1
  • Number of Speeds 1
  • Housing Material Galvanized Steel
  • Mounting Position Horizontal or Vertical
  • Hz 60
  • Motor Enclosure Totally Enclosed
  • Max. Wattage 20
  • Speed Control Mfr. No. 1DGV1
  • Voltage 120
  • Fits Duct Dia. 4"
  • Standards C-UL-US
  • Flange Width 1"
  • Inlet and Outlet Dia. 4"
  • Max. Inlet Temp. 140 Degrees F
  • Housing Dia. 8-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list