Skip Content
EXHAUST FAN KIT,8 IN. L,GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXHAUST FAN KIT,8 IN. L,GALVANIZED

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C510
  • Mfr. Model # 6C510
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.15 lbs

Technical Specs

  • CFM @ 0.000-In. SP 303
  • CFM @ 0.600-In. SP 196
  • CFM @ 0.400-In. SP 232
  • Bearing Type Ball
  • CFM @ 0.800-In. SP 164
  • CFM @ 0.200-In. SP 270
  • CFM @ 1.000-In. SP 134
  • CFM @ 1.500-In. SP 58
  • CFM @ Duct 270
  • Item Exhaust Fan Kit
  • Includes (1) Centrifugal Fan with Mounting Bracket, (2) Ceiling Grilles, (2) Grille Housings with Dampers and Y Adapter
  • Length 8"
  • Motor HP 1/10
  • Max. Amps 0.68
  • Number of Speeds 1
  • Housing Material Galvanized Steel
  • Motor RPM 2700
  • Phase 1
  • Hz 60
  • Max. Wattage 72
  • Motor Enclosure Totally Enclosed
  • Mounting Position Horizontal or Vertical
  • Voltage 120
  • Standards C-UL-US
  • Flange Width 1"
  • Housing Dia. 11-3/8"
  • Fits Duct Dia. 4", 6"
  • Speed Control Mfr. No. 1DGV1
  • Inlet and Outlet Dia. 6"
  • Max. Inlet Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list