Skip Content
EXHAUST FAN,9 IN,RING MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FAN,9 IN,RING MOUNT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN12U118
  • Mfr. Model # 12U118
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Inside Dia. (In.) 9-1/2
  • Bearing Type Ball
  • CFM @ 0.000-In. SP 305
  • Includes Wiring Junction Box, 12" Leads
  • Item Exhaust Fan
  • Mounting Holes O.C. (In.) 11-1/4
  • Motor RPM 1,550
  • Operating Amps 0.7
  • Phase 1
  • Number of Blades 5
  • Outside Dia. (In.) 9-5/8
  • Type Ring Type
  • Max. Ambient Temp. (F) 104 Degrees
  • Hz 60
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Type Shaded Pole
  • Frame Material Steel
  • Mounting Position Vertical or Horizontal
  • Agency Compliance UL, cUL
  • Propeller Material Aluminum
  • Flange Depth (In.) 1
  • Frame Finish Galvanized
  • Max. Depth (In.) 5
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Motor HP 1/45
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list