Skip Content
EXHAUST FAN,8 IN,454 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FAN,8 IN,454 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10D952A
  • Mfr. Model # 10D952
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 9.42 lbs

Technical Specs

  • CFM @ 0.000-In. SP 454
  • Bearing Type Ball
  • CFM @ 0.125-In. SP 319
  • CFM @ 0.250-In. SP 170
  • Dimension A (In.) 12
  • Dimension B (In.) 4
  • Dimension D (In.) 8-1/4
  • Flange Width (In.) 1
  • Dimension C (In.) 2-3/8
  • Full Load Amps 1.8
  • For Use With General Ventilation Applications
  • Height (In.) 12
  • Inside Dia. (In.) 8-3/8
  • Number of Blades 5
  • Item Exhaust Fan
  • Motor RPM 1725
  • Phase 1
  • Outside Dia. (In.) 12
  • Sones @ 0.000-In. SP @ 5 Ft. 6.9
  • Sones @ 0.125-In. SP @ 5 Ft. 7.6
  • Type Medium Duty Direct Drive
  • Venturi Clearance Dia. (In.) 8-3/8
  • Width (In.) 12
  • Max. Ambient Temp. (F) 104 Degrees
  • Motor Enclosure Totally Enclosed Air Over
  • Hz 60
  • Mounting Position Vertical
  • Speed Control 48C172
  • Wire Guard Finish Zinc Plated
  • Watts 25
  • Frame Material Galvanized
  • Propeller Material Aluminum
  • Agency Compliance UL and cUL Listed, AMCA,CSA Certified Motor
  • Motor Insulation Class B
  • Frame Finish Galvanized
  • Max. Depth (In.) 2-1/2
  • Guard Material Steel
  • Venturi Depth (In.) 1-3/4
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Motor HP 1/30
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list