EXHAUST FAN,8 IN,454 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EXHAUST FAN,8 IN,454 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10D952
  • Mfr. Model # 10D952
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.42 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.125-In. SP 319
  • CFM @ 0.000-In. SP 454
  • CFM @ 0.250-In. SP 170
  • Dimension A (In.) 12
  • Dimension B (In.) 4
  • Dimension C (In.) 2-3/8
  • Dimension D (In.) 8-1/4
  • Flange Width (In.) 1
  • Inside Dia. (In.) 8-3/8
  • Full Load Amps 1.8
  • Height (In.) 12
  • Item Exhaust Fan
  • Number of Blades 5
  • Motor RPM 1,725
  • Outside Dia. (In.) 12
  • Sones @ 0.000-In. SP @ 5 Ft. 6.9
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 7.6
  • Type Medium Duty, Direct Drive
  • Width (In.) 12
  • Venturi Clearance Dia. (In.) 8-3/8
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Motor Enclosure Totally Enclosed Air Over
  • Speed Control Yes
  • Mounting Position Vertical
  • Watts 25
  • Wire Guard Finish Zinc Plated
  • Agency Compliance UL and cUL Listed, AMCA
  • Propeller Material Aluminum
  • Frame Material Steel
  • Frame Finish Galvanized
  • Guard Material Steel
  • Max. Depth (In.) 2-1/2
  • Motor Insulation Class B
  • Venturi Depth (In.) 1-3/4
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1/30
  • Fan Voltage 115 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list