EXHAUST FAN,6 IN,RING MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EXHAUST FAN,6 IN,RING MOUNT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN12U117
  • Mfr. Model # 12U117
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.61 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 119
  • Includes Wiring Junction Box, 12" Leads
  • Inside Dia. (In.) 7
  • Item Exhaust Fan
  • Motor RPM 1,550
  • Mounting Holes O.C. (In.) 11-3/8
  • Number of Blades 5
  • Operating Amps 0.7
  • Phase 1
  • Outside Dia. (In.) 7
  • Type Ring Type
  • Motor Enclosure Totally Enclosed Air-Over
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Motor Type Shaded Pole
  • Mounting Position Vertical or Horizontal
  • Frame Material Steel
  • Agency Compliance UL, cUL
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Flange Depth (In.) 1
  • Max. Depth (In.) 5
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Motor HP 1/65

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list