EXHAUST FAN,48 IN,230 V,SLANTWALL,D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,48 IN,230 V,SLANTWALL,D

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4B051
  • Mfr. Model # 4B051
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 268.0 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • CFM @ 0.000-In. SP 19,515
  • CFM/Watt @ 0.000-In. SP 18.3
  • CFM @ 0.050-In. SP 18,310
  • CFM @ 0.100-In. SP 16,999
  • CFM/Watt @ 0.100-In. SP 15.2
  • CFM @ 0.125-In. SP 16,264
  • CFM @ 0.150-In. SP 15,469
  • Cone Dia. (In.) -
  • Dimension A (In.) 54-3/4
  • Dimension C (In.) 28-1/4
  • Dimension B (In.) 57-1/4
  • Dimension D (In.) 14-5/8
  • Dimension G (In.) -
  • Dimension E (In.) 2-1/2
  • Dimension F (In.) 59-3/4
  • Flange Width (In.) 1 21/32
  • For Use With -
  • Free Area (Square-Ft.) -
  • Dimension H (In.) -
  • Full Load Amps 5.80
  • Height (In.) 57 1/4
  • HP 1
  • Item Exhaust Fan
  • Number of Blades 2
  • Opening Required H (In.) 57-1/4
  • Opening Required W (In.) 54-3/4
  • Includes Corrosion-resistant Shutter with Quick-release Latches
  • Propeller Dia. (In.) 48
  • Phase 1
  • Motor RPM 830
  • Hz 60
  • Fan RPM 830
  • Type Slant-Wall, Direct-Drive
  • Venturi Clearance Dia. (In.) 48 1/2
  • Width (In.) 54 3/4
  • Shaft Dia. (In.) -
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Type Capacitor Start
  • Max. Ambient Temp. (F) 104
  • Mesh Size -
  • Voltage 230
  • Mounting Location Wall
  • Watts 1137
  • CFM/Watt @ 0.050-In. SP 16.8
  • CFM/Watt @ 0.150-In. SP 13.6
  • Frame Material Galvanized Steel
  • Agency Compliance -
  • Propeller Material Galvanized Steel
  • Requires -
  • Max. Depth (In.) 59 3/4
  • Motor Insulation Class B
  • Venturi Depth (In.) 4 7/8
  • CFM/Watt @ 0.040-In. SP -
  • CFM @ 0.040-In. SP -
  • Frame Finish Galvanized Steel
  • Cone Depth (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list