Skip Content
EXHAUST FAN,48 IN,230/460 V,D/D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,48 IN,230/460 V,D/D

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6E840
  • Mfr. Model # 6E840
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 157.0 lbs

Technical Specs

  • Bearing Type Permanently Lubricated Ball
  • CFM/Watt @ 0.000-In. SP 18.9
  • CFM @ 0.050-In. SP 18,414
  • CFM @ 0.000-In. SP 19,682
  • CFM @ 0.100-In. SP 17,110
  • CFM @ 0.125-In. SP 16,427
  • CFM @ 0.150-In. SP 15,705
  • Dimension A (In.) 54-7/8
  • CFM/Watt @ 0.100-In. SP 15.5
  • Dimension C (In.) -
  • Dimension B (In.) 15-7/8
  • Cone Dia. (In.) -
  • Dimension D (In.) -
  • Dimension E (In.) -
  • Dimension F (In.) -
  • Dimension G (In.) -
  • Dimension H (In.) -
  • Flange Width (In.) -
  • Free Area (Square-Ft.) -
  • For Use With -
  • Height (In.) 54 7/8
  • HP 1
  • Includes 1" x 2" Mesh Screen
  • Full Load Amps 4.6/2.3
  • Motor RPM 830
  • Number of Blades 2
  • Item Agricultural Exhaust Fan
  • Opening Required H (In.) 55
  • Opening Required W (In.) 55
  • Propeller Dia. (In.) 48
  • Phase 3
  • Type Assembled Direct Drive
  • Shaft Dia. (In.) -
  • Venturi Clearance Dia. (In.) -
  • Hz 60
  • Width (In.) 54 7/8
  • Fan RPM 830
  • Max. Ambient Temp. (F) 104
  • Mesh Size 1 x 2"
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Mounting Location Wall
  • Voltage 230/460
  • Motor Type Three Phase
  • CFM/Watt @ 0.050-In. SP 17.1
  • CFM/Watt @ 0.150-In. SP 14
  • Frame Material Oriented Strand Board
  • Propeller Material Fabricated Steel
  • Frame Finish Wood
  • Agency Compliance -
  • Requires -
  • Max. Depth (In.) 15 7/8
  • Cone Depth (In.) -
  • CFM @ 0.040-In. SP -
  • Venturi Depth (In.) -
  • Motor Insulation Class B
  • CFM/Watt @ 0.040-In. SP -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list