Skip Content
EXHAUST FAN, 30 IN,LESS DRIVE PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FAN, 30 IN,LESS DRIVE PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1AHA2
  • Mfr. Model # 1AHA2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Bearing Type Regreasable Pillow Block
  • Dimension A (In.) 34
  • Dimension C (In.) 5-1/4
  • Dimension B (In.) 20
  • Dimension E (In.) 14-3/4
  • Dimension D (In.) 1-1/4
  • Dimension F (In.) 30-3/8
  • Height (In.) 34
  • Item Exhaust Fan
  • Number of Blades 5
  • Shaft Dia. (In.) 1
  • Type Medium Duty Belt Drive Less Drive Package
  • Venturi Clearance Dia. (In.) 30-3/8
  • Width (In.) 34
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Position Horizontal or Vertical
  • CFM Range 9,829 - 15,488
  • RPM Range 594 - 936
  • Frame Material Steel
  • Bearing Size (In.) 1
  • Aluminum Wall Shutter No. 3C309
  • Intake Guard No. 1WBU4
  • Wall Collar Stock No. 1WBV2
  • Galvanized Wall Shutter No. 1C055
  • Propeller Material Steel
  • Weatherhood No. 1WBW1
  • Requires Wall Collar and Shutter (New Installations)
  • Flange Depth (In.) 20
  • Max. Depth (In.) 20
  • Venturi Depth (In.) 5-1/4
  • Wall Housing Item No. 3FKF9
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list