Skip Content
EXHAUST FAN,30 IN,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,30 IN,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E049
  • Mfr. Model # 10E049
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.125-In. SP 8,358
  • CFM @ 0.000-In. SP 8,865
  • CFM @ 0.250-In. SP 7,708
  • Dimension A (In.) 34
  • CFM @ 0.375-In. SP 6,970
  • Dimension C (In.) 4-3/8
  • Dimension B (In.) 9
  • Dimension D (In.) 30-3/8
  • Flange Width (In.) 1
  • Height (In.) 34
  • Full Load Amps 3.2 - 3.4/1.7
  • Item Exhaust Fan
  • Motor RPM 1,140
  • Number of Blades 3
  • Phase 3
  • Sones @ 0.125-In. SP @ 5 Ft. 21.0
  • Sones @ 0.000-In. SP @ 5 Ft. 24.0
  • Type Industrial/Commercial Direct Drive
  • Max. Ambient Temp. (F) 104 Degrees
  • Width (In.) 34
  • Hz 60
  • Motor Enclosure TEAO
  • Mounting Position Vertical or Horizontal
  • Speed Control No
  • Watts 559
  • Frame Material Galvanized
  • Agency Compliance UL and cUL Listed, AMCA
  • Fiberglass Wall Shutter No. 5C216
  • Aluminum Wall Shutter No. 3C309
  • Galvanized Wall Shutter No. 1C055
  • Intake Guard No. 1WBU4
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Max. Depth (In.) 26-1/4
  • Venturi Depth (In.) 4-1/4
  • Motor Insulation Class B
  • Fan Voltage 208-230/460 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list