Skip Content
EXHAUST FAN,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,24 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3C996
  • Mfr. Model # 3C996
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 5909
  • CFM/Watt @ 0.000-In. SP 11.4
  • CFM @ 0.100-In. SP 5337
  • CFM @ 0.050-In. SP 5620
  • CFM/Watt @ 0.100-In. SP 9.9
  • CFM @ 0.150-In. SP 5062
  • CFM @ 0.125-In. SP 5200
  • Cone Dia. (In.) -
  • Dimension A (In.) 29
  • Dimension B (In.) 14-1/2
  • Dimension C (In.) -
  • Dimension D (In.) -
  • Dimension F (In.) -
  • Dimension E (In.) -
  • Dimension H (In.) -
  • Dimension G (In.) -
  • Flange Width (In.) -
  • For Use With -
  • Free Area (Square-Ft.) -
  • HP 1/2
  • Full Load Amps 5.20/2.60
  • Height (In.) 29
  • Item Agricultural Exhaust Fan
  • Includes 1" x 2" Mesh Screen
  • Number of Blades 4
  • Motor RPM 1082
  • Opening Required H (In.) 29-1/4
  • Opening Required W (In.) 29-1/4
  • Phase 1
  • Shaft Dia. (In.) -
  • Propeller Dia. (In.) 24
  • Type Assembled Direct Drive
  • Venturi Clearance Dia. (In.) -
  • Width (In.) 29
  • Hz 60
  • Fan RPM 1082
  • Mesh Size 1 x 2"
  • Max. Ambient Temp. (F) 104
  • Motor Type Capacitor Start
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Mounting Location Wall
  • CFM/Watt @ 0.050-In. SP 10.6
  • Voltage 230
  • CFM/Watt @ 0.150-In. SP 9.2
  • Frame Material Oriented Strand Board
  • Agency Compliance -
  • Propeller Material Fabricated Steel
  • Requires -
  • Max. Depth (In.) 14 1/2
  • Frame Finish Wood
  • Venturi Depth (In.) -
  • Cone Depth (In.) -
  • Motor Insulation Class B
  • CFM @ 0.040-In. SP -
  • CFM/Watt @ 0.040-In. SP -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list