Skip Content
EXHAUST FAN,24 IN,LESS DR PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FAN,24 IN,LESS DR PKG

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1WDB9
  • Mfr. Model # 1WDB9
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Bearing Type Sealed Pillow Block
  • Dimension A (In.) 28
  • Dimension B (In.) 18
  • Dimension D (In.) 1
  • Dimension C (In.) 4-3/8
  • Dimension E (In.) 13-5/8
  • Dimension F (In.) 24-3/8
  • Height (In.) 28
  • Item Exhaust Fan
  • Number of Blades 6
  • Propeller Dia. (In.) 24
  • Shaft Dia. (In.) 3/4
  • Type Standard Duty Belt Drive Less Drive Package
  • Venturi Clearance Dia. (In.) 24-3/8
  • Max. Ambient Temp. (F) 104 Degrees
  • CFM Range 4,105 - 6,003
  • Width (In.) 28
  • Mounting Position Horizontal or Vertical
  • Frame Material Steel
  • RPM Range 785 - 1,148
  • Agency Compliance AMCA
  • Aluminum Wall Shutter No. 3C308
  • Intake Guard No. 1WBU3
  • Bearing Size (In.) 3/4
  • Galvanized Wall Shutter No. 1C746
  • Propeller Material Steel
  • Wall Collar Stock No. 1WBV1
  • Weatherhood No. 1WBV1
  • Requires Wall Collar and Shutter (New Installations)
  • Flange Depth (In.) 18
  • Motor HP Range 1/4 - 3/4
  • Max. Depth (In.) 18
  • Venturi Depth (In.) 4-3/8
  • Wall Housing Item No. 3FKF8
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List