Skip Content
EXHAUST FAN,24 IN,4430 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FAN,24 IN,4430 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10D962A
  • Mfr. Model # 10D962
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 45.0 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.250-In. SP 3417
  • CFM @ 0.375-In. SP 2499
  • CFM @ 0.000-In. SP 4430
  • CFM @ 0.125-In. SP 3974
  • Dimension A (In.) 28
  • Dimension B (In.) 7
  • Dimension C (In.) 3-1/8
  • Dimension D (In.) 24-1/2
  • Flange Width (In.) 1
  • Full Load Amps 3.4/1.7
  • For Use With General Ventilation Applications
  • Height (In.) 28
  • Inside Dia. (In.) 24-3/8
  • Item Exhaust Fan
  • Motor RPM 1140
  • Outside Dia. (In.) 28
  • Number of Blades 3
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 14
  • Sones @ 0.000-In. SP @ 5 Ft. 16.3
  • Venturi Clearance Dia. (In.) 24-3/8
  • Type Medium Duty Direct Drive
  • Hz 60
  • Width (In.) 28
  • Mounting Position Vertical
  • Speed Control No
  • Max. Ambient Temp. (F) 104 Degrees
  • Motor Enclosure Totally Enclosed Air Over
  • Watts 248
  • Wire Guard Finish Zinc Plated
  • Frame Material Galvanized
  • Galvanized Wall Shutter No. 1C746
  • Aluminum Wall Shutter No. 3C308
  • Fiberglass Wall Shutter No. 5C215
  • Agency Compliance UL and cUL Listed, AMCA
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Max. Depth (In.) 6-1/2
  • Motor Insulation Class B
  • Guard Material Steel
  • Venturi Depth (In.) 3-3/8
  • Fan Voltage 115/230 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list