Skip Content
EXHAUST FAN,24 IN,3984 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,24 IN,3984 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10D969
  • Mfr. Model # 10D969
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 3,984
  • Bearing Type Ball
  • CFM @ 0.125-In. SP 3,400
  • CFM @ 0.250-In. SP 2,867
  • CFM @ 0.375-In. SP 2,296
  • CFM @ 0.500-In. SP 1,706
  • Dimension B (In.) 7
  • Dimension A (In.) 28
  • Dimension C (In.) 2-5/8
  • Dimension D (In.) 24-1/2
  • Flange Width (In.) 1
  • Inside Dia. (In.) 24-3/8
  • Full Load Amps 4.0/2.0
  • Height (In.) 28
  • Item Exhaust Fan
  • Number of Blades 3
  • Motor RPM 1,750
  • Outside Dia. (In.) 24
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 30.0
  • Sones @ 0.125-In. SP @ 5 Ft. 29.0
  • Type Heavy-Duty, Direct Drive
  • Venturi Clearance Dia. (In.) 24-3/8
  • Width (In.) 28
  • Motor Enclosure Totally Enclosed Air Over
  • Hz 60
  • Speed Control No
  • Mounting Position Vertical
  • Max. Ambient Temp. (F) 104 Degrees
  • Watts 248
  • Frame Material Steel
  • Wire Guard Finish Zinc Plated
  • Propeller Material Aluminum
  • Guard Material Steel
  • Max. Depth (In.) 25-3/4
  • Agency Compliance UL and cUL Listed, AMCA
  • Frame Finish Galvanized
  • Motor Insulation Class B
  • Venturi Depth (In.) 3-3/8
  • Fan Voltage 115/230 VAC
  • Exhaust/Supply Fan Motor HP 1/3
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list