Skip Content
EXHAUST FAN,24 IN, 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FAN,24 IN, 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10E047A
  • Mfr. Model # 10E047
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 57.0 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 6236
  • CFM @ 0.125-In. SP 5854
  • CFM @ 0.250-In. SP 5390
  • CFM @ 0.375-In. SP 4818
  • Dimension A (In.) 28
  • Dimension C (In.) 7-1/16
  • Flange Width (In.) 1
  • Dimension B (In.) 8
  • Dimension D (In.) 20-1/2
  • Full Load Amps 7.3/3.6
  • For Use With General Ventilation Applications
  • Item Exhaust Fan
  • Height (In.) 28
  • Motor RPM 1140
  • Number of Blades 3
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 19.0
  • Sones @ 0.125-In. SP @ 5 Ft. 17.0
  • Type Industrial/Commercial Direct Drive
  • Width (In.) 28
  • Max. Ambient Temp. (F) 104 Degrees
  • Hz 60
  • Mounting Position Vertical or Horizontal
  • Motor Enclosure Totally Enclosed Air Over
  • Speed Control No
  • Frame Material Galvanized
  • Watts 559
  • Agency Compliance UL and cUL Listed, AMCA
  • Aluminum Wall Shutter No. 3C308
  • Fiberglass Wall Shutter No. 5C215
  • Propeller Material Aluminum
  • Galvanized Wall Shutter No. 1C746
  • Intake Guard No. 1WBU3
  • Max. Depth (In.) 20
  • Frame Finish Galvanized
  • Venturi Depth (In.) 3-3/8
  • Motor Insulation Class B
  • Fan Voltage 115/230 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list