Skip Content
Discontinued with Replacement
EXHAUST FAN,24 IN, 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,24 IN, 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E047
  • Mfr. Model # 10E047
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs
Suggested Replacement Product
EXHAUST FAN,24 IN, 115/230V

Price: NA

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 6,236
  • CFM @ 0.375-In. SP 4,818
  • CFM @ 0.125-In. SP 5,854
  • CFM @ 0.250-In. SP 5,390
  • Dimension A (In.) 28
  • Dimension C (In.) 7-1/16
  • Dimension B (In.) 8
  • Dimension D (In.) 20-1/2
  • Full Load Amps 7.3/3.6
  • Flange Width (In.) 1
  • Number of Blades 3
  • Item Exhaust Fan
  • Height (In.) 28
  • Motor RPM 1,140
  • Motor HP 3/4
  • Sones @ 0.000-In. SP @ 5 Ft. 19.0
  • Phase 1
  • Propeller Dia. (In.) 24
  • Sones @ 0.125-In. SP @ 5 Ft. 17.0
  • Hz 60
  • Type Industrial/Commercial Direct Drive
  • Width (In.) 28
  • Max. Ambient Temp. (F) 104 Degrees
  • Speed Control No
  • Motor Enclosure TEAO
  • Voltage 115/230
  • Mounting Position Vertical or Horizontal
  • Watts 559
  • Frame Material Galvanized
  • Agency Compliance UL and cUL Listed, AMCA
  • Fiberglass Wall Shutter No. 5C215
  • Galvanized Wall Shutter No. 1C746
  • Aluminum Wall Shutter No. 3C308
  • Intake Guard No. 1WBU3
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Max. Depth (In.) 20
  • Motor Insulation Class B
  • Venturi Depth (In.) 3-3/8
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 115/230
  • Exhaust/Supply Fan Motor HP 3/4

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List