EXHAUST FAN,20 IN,3491 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXHAUST FAN,20 IN,3491 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10D958A
  • Mfr. Model # 10D958
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 35.74 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.250-In. SP 2502
  • CFM @ 0.000-In. SP 3491
  • CFM @ 0.125-In. SP 3060
  • Dimension B (In.) 7
  • Dimension A (In.) 24
  • CFM @ 0.375-In. SP 1394
  • Dimension C (In.) 3-1/8
  • Dimension D (In.) 20-1/2
  • Flange Width (In.) 1
  • For Use With General Ventilation Applications
  • Full Load Amps 3.0
  • Inside Dia. (In.) 20-1/2
  • Item Exhaust Fan
  • Height (In.) 24
  • Motor RPM 1140
  • Outside Dia. (In.) 24
  • Phase 1
  • Number of Blades 3
  • Sones @ 0.000-In. SP @ 5 Ft. 12.2
  • Sones @ 0.125-In. SP @ 5 Ft. 11.5
  • Type Medium Duty Direct Drive
  • Venturi Clearance Dia. (In.) 20-1/2
  • Max. Ambient Temp. (F) 104 Degrees
  • Hz 60
  • Width (In.) 24
  • Watts 186
  • Speed Control 48C172
  • Mounting Position Vertical
  • Motor Enclosure Totally Enclosed Air Over
  • Agency Compliance UL and cUL Listed, AMCA
  • Frame Material Galvanized
  • Wire Guard Finish Zinc Plated
  • Propeller Material Aluminum
  • Galvanized Wall Shutter No. 1C745
  • Frame Finish Galvanized
  • Aluminum Wall Shutter No. 4C559
  • Fiberglass Wall Shutter No. 5C214
  • Guard Material Steel
  • Max. Depth (In.) 7-1/2
  • Venturi Depth (In.) 3-1/2
  • Motor Insulation Class B
  • Exhaust/Supply Fan Motor HP 1/4
  • Exhaust/Supply Fan Item Exhaust Fan
  • Fan Voltage 115 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list