Skip Content
EXHAUST FAN,20 IN,3491 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,20 IN,3491 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10D961
  • Mfr. Model # 10D961
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.2 lbs

Technical Specs

  • CFM @ 0.000-In. SP 3,491
  • Bearing Type Ball
  • Dimension A (In.) 24
  • CFM @ 0.375-In. SP 1,394
  • CFM @ 0.250-In. SP 2,502
  • CFM @ 0.125-In. SP 3,060
  • Dimension B (In.) 7
  • Dimension C (In.) 3-1/8
  • Dimension D (In.) 20-1/2
  • Flange Width (In.) 1
  • Full Load Amps 3.0
  • Height (In.) 24
  • Motor RPM 1,140
  • Item Exhaust Fan
  • Inside Dia. (In.) 20-1/2
  • Number of Blades 3
  • Outside Dia. (In.) 24
  • Phase 1
  • Type Medium Duty, Direct Drive
  • Sones @ 0.000-In. SP @ 5 Ft. 12.2
  • Sones @ 0.125-In. SP @ 5 Ft. 11.5
  • Venturi Clearance Dia. (In.) 20-1/2
  • Hz 60
  • Width (In.) 24
  • Motor Enclosure Totally Enclosed Air Over
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Position Vertical
  • Speed Control No
  • Watts 186
  • Frame Material Steel
  • Wire Guard Finish Zinc Plated
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Guard Material Steel
  • Agency Compliance UL and cUL Listed, AMCA
  • Max. Depth (In.) 8-1/4
  • Motor Insulation Class B
  • Venturi Depth (In.) 3-1/2
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Motor HP 1/4
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list