EXHAUST FAN,20 IN,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXHAUST FAN,20 IN,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10D977A
  • Mfr. Model # 10D977
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 36.46 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.250-In. SP 3590
  • CFM @ 0.125-In. SP 4112
  • CFM @ 0.000-In. SP 4509
  • CFM @ 0.375-In. SP 2888
  • Dimension A (In.) 24
  • Dimension B (In.) 7-1/2
  • Dimension C (In.) 4-5/8
  • Dimension D (In.) 20-1/2
  • Flange Width (In.) 1
  • For Use With General Ventilation Applications
  • Full Load Amps 2.0-2.2/1.1
  • Height (In.) 24
  • Item Exhaust Fan
  • Motor RPM 1140
  • Number of Blades 3
  • Sones @ 0.000-In. SP @ 5 Ft. 13.9
  • Type Commercial Direct Drive
  • Sones @ 0.125-In. SP @ 5 Ft. 12.7
  • Phase 3
  • Width (In.) 24
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Position Vertical or Horizontal
  • Motor Enclosure Totally Enclosed Air Over
  • Speed Control No
  • Watts 373
  • Frame Material Galvanized
  • Agency Compliance UL and cUL Listed, AMCA
  • Aluminum Wall Shutter No. 4C559
  • Galvanized Wall Shutter No. 1C745
  • Fiberglass Wall Shutter No. 5C214
  • Motor Insulation Class B
  • Max. Depth (In.) 14-1/4
  • Propeller Material Aluminum
  • Venturi Depth (In.) 3-1/2
  • Frame Finish Galvanized
  • Intake Guard No. 1WBU2
  • Fan Voltage 208-230/460 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list