EXHAUST FAN,20 IN, 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,20 IN, 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10E044A
  • Mfr. Model # 10E044
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 38.85 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 4509
  • CFM @ 0.125-In. SP 4112
  • CFM @ 0.250-In. SP 3590
  • CFM @ 0.375-In. SP 2888
  • Dimension A (In.) 24
  • Dimension B (In.) 7-1/2
  • Dimension C (In.) 5
  • Flange Width (In.) 1
  • For Use With General Ventilation Applications
  • Dimension D (In.) 20-1/2
  • Full Load Amps 4.9/2.5
  • Height (In.) 24
  • Item Exhaust Fan
  • Motor RPM 1140
  • Phase 1
  • Number of Blades 3
  • Sones @ 0.000-In. SP @ 5 Ft. 13.9
  • Type Industrial/Commercial Direct Drive
  • Sones @ 0.125-In. SP @ 5 Ft. 12.7
  • Width (In.) 24
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Motor Enclosure Totally Enclosed Air Over
  • Mounting Position Vertical or Horizontal
  • Speed Control No
  • Frame Material Galvanized
  • Watts 373
  • Aluminum Wall Shutter No. 4C559
  • Agency Compliance UL and cUL Listed, AMCA
  • Fiberglass Wall Shutter No. 5C214
  • Galvanized Wall Shutter No. 1C745
  • Intake Guard No. 1WBU2
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Venturi Depth (In.) 3-1/2
  • Motor Insulation Class B
  • Max. Depth (In.) 17-1/2
  • Fan Voltage 115/230 VAC
  • Exhaust/Supply Fan Motor HP 1/2
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list