Skip Content
Discontinued with Replacement
EXHAUST FAN,20 IN,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,20 IN,115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10D975
  • Mfr. Model # 10D975
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.96 lbs
Suggested Replacement Product
EXHAUST FAN,20 IN,115/230V

Price: NA

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 3,717
  • CFM @ 0.125-In. SP 3,319
  • CFM @ 0.375-In. SP 1,959
  • CFM @ 0.250-In. SP 2,803
  • Dimension A (In.) 24
  • Dimension C (In.) 3-3/4
  • Dimension D (In.) 20-1/2
  • Dimension B (In.) 7
  • Flange Width (In.) 1
  • Height (In.) 24
  • Full Load Amps 3.4/1.7
  • Motor HP 1/3
  • Item Exhaust Fan
  • Motor RPM 1,140
  • Number of Blades 3
  • Propeller Dia. (In.) 20
  • Sones @ 0.000-In. SP @ 5 Ft. 14.6
  • Sones @ 0.125-In. SP @ 5 Ft. 14.5
  • Type Commercial Direct Drive
  • Width (In.) 24
  • Phase 1
  • Hz 60
  • Motor Enclosure TEAO
  • Mounting Position Vertical or Horizontal
  • Max. Ambient Temp. (F) 104 Degrees
  • Speed Control No
  • Frame Material Galvanized
  • Voltage 115/230
  • Watts 248
  • Agency Compliance UL and cUL Listed, AMCA
  • Aluminum Wall Shutter No. 4C559
  • Fiberglass Wall Shutter No. 5C214
  • Galvanized Wall Shutter No. 1C745
  • Intake Guard No. 1WBU2
  • Frame Finish Galvanized
  • Max. Depth (In.) 14-1/4
  • Propeller Material Aluminum
  • Motor Insulation Class B
  • Venturi Depth (In.) 3-1/2
  • Fan Voltage 115/230
  • Exhaust/Supply Fan Motor HP 1/3
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List