EXHAUST FAN,18 IN,3126 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

EXHAUST FAN,18 IN,3126 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10D960
  • Mfr. Model # 10D960
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.25 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 3,126
  • CFM @ 0.125-In. SP 2,953
  • CFM @ 0.250-In. SP 2,746
  • CFM @ 0.375-In. SP 2,503
  • Dimension A (In.) 22
  • Dimension B (In.) 7-1/2
  • Dimension C (In.) 4
  • Dimension D (In.) 18-1/2
  • Flange Width (In.) 1
  • Full Load Amps 4.0/2.0
  • Height (In.) 22
  • Inside Dia. (In.) 18-7/16
  • Item Exhaust Fan
  • Number of Blades 3
  • Motor RPM 1,725
  • Outside Dia. (In.) 22
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 19.6
  • Type Medium Duty, Direct Drive
  • Sones @ 0.125-In. SP @ 5 Ft. 19.1
  • Hz 60
  • Venturi Clearance Dia. (In.) 18-7/16
  • Width (In.) 22
  • Max. Ambient Temp. (F) 104
  • Motor Enclosure Totally Enclosed Air Over
  • Mounting Position Vertical
  • Speed Control No
  • Frame Material Steel
  • Wire Guard Finish Zinc Plated
  • Watts 248
  • Propeller Material Aluminum
  • Agency Compliance UL, cUL, AMCA
  • Frame Finish Galvanized
  • Guard Material Steel
  • Motor Insulation Class B
  • Max. Depth (In.) 6-5/16
  • Venturi Depth (In.) 2-5/8
  • Fan Voltage 115/230 VAC
  • Exhaust/Supply Fan Motor HP 1/3
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list