Skip Content
EXHAUST FAN,18 IN,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,18 IN,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E043
  • Mfr. Model # 10E043
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.45 lbs

Technical Specs

  • CFM @ 0.125-In. SP 2,810
  • CFM @ 0.000-In. SP 2,979
  • Bearing Type Ball
  • CFM @ 0.375-In. SP 2,374
  • CFM @ 0.250-In. SP 2,608
  • Dimension B (In.) 6
  • Dimension A (In.) 22
  • Dimension C (In.) 3-1/8
  • Flange Width (In.) 1
  • Item Exhaust Fan
  • Dimension D (In.) 18-1/2
  • Full Load Amps 1.4 - 1.5/0.8
  • Height (In.) 22
  • Phase 3
  • Motor RPM 1,750
  • Number of Blades 4
  • Sones @ 0.125-In. SP @ 5 Ft. 18.0
  • Sones @ 0.000-In. SP @ 5 Ft. 19.4
  • Type Industrial/Commercial Direct Drive
  • Width (In.) 22
  • Hz 60
  • Motor Enclosure TEAO
  • Mounting Position Vertical or Horizontal
  • Speed Control No
  • Max. Ambient Temp. (F) 104 Degrees
  • Frame Material Galvanized
  • Watts 248
  • Agency Compliance UL and cUL Listed, AMCA
  • Galvanized Wall Shutter No. 1C744
  • Aluminum Wall Shutter No. 4C558
  • Fiberglass Wall Shutter No. 5C213
  • Intake Guard No. 1WBU1
  • Max. Depth (In.) 19
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Motor Insulation Class B
  • Venturi Depth (In.) 2-5/8
  • Exhaust/Supply Fan Motor HP 1/3
  • Fan Voltage 208-230/460
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list