EXHAUST FAN,18 IN,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,18 IN,115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10D973
  • Mfr. Model # 10D973
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.5 lbs

Technical Specs

  • CFM @ 0.000-In. SP 3,194
  • Bearing Type Ball
  • CFM @ 0.375-In. SP 2,561
  • CFM @ 0.250-In. SP 2,805
  • CFM @ 0.125-In. SP 3,007
  • Dimension A (In.) 22
  • Dimension B (In.) 7
  • Dimension C (In.) 3-1/8
  • Dimension D (In.) 18-1/2
  • Flange Width (In.) 1
  • Full Load Amps 4.0/2.0
  • Height (In.) 22
  • Item Exhaust Fan
  • Phase 1
  • Number of Blades 3
  • Motor RPM 1,725
  • Sones @ 0.125-In. SP @ 5 Ft. 22.0
  • Sones @ 0.000-In. SP @ 5 Ft. 22.0
  • Type Commercial Direct Drive
  • Width (In.) 22
  • Motor Enclosure TEAO
  • Max. Ambient Temp. (F) 104 Degrees
  • Hz 60
  • Mounting Position Vertical or Horizontal
  • Speed Control No
  • Watts 248
  • Frame Material Galvanized
  • Agency Compliance UL and cUL Listed, AMCA
  • Galvanized Wall Shutter No. 1C744
  • Aluminum Wall Shutter No. 4C558
  • Fiberglass Wall Shutter No. 5C213
  • Propeller Material Aluminum
  • Intake Guard No. 1WBU1
  • Frame Finish Galvanized
  • Motor Insulation Class B
  • Max. Depth (In.) 13-7/16
  • Venturi Depth (In.) 2-5/8
  • Exhaust/Supply Fan Motor HP 1/3
  • Fan Voltage 115/230 VAC
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list