Skip Content
EXHAUST FAN,16 IN,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,16 IN,208-230/460V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10E041
  • Mfr. Model # 10E041
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.5 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 2,432
  • CFM @ 0.125-In. SP 2,212
  • CFM @ 0.250-In. SP 1,945
  • Dimension B (In.) 7
  • Dimension A (In.) 20
  • Full Load Amps 1.1 - 1.2/0.6
  • Flange Width (In.) 1
  • Dimension D (In.) 16-1/2
  • Dimension C (In.) 3-1/4
  • Height (In.) 20
  • Item Exhaust Fan
  • Motor RPM 1,750
  • Number of Blades 3
  • Phase 3
  • Sones @ 0.000-In. SP @ 5 Ft. 14.8
  • Sones @ 0.125-In. SP @ 5 Ft. 16.4
  • Type Industrial/Commercial Direct Drive
  • Motor Enclosure TEAO
  • Hz 60
  • Width (In.) 20
  • Max. Ambient Temp. (F) 104 Degrees
  • Speed Control No
  • Mounting Position Vertical or Horizontal
  • Frame Material Galvanized
  • Watts 186
  • Aluminum Wall Shutter No. 4C557
  • Fiberglass Wall Shutter No. 5C212
  • Agency Compliance UL and cUL Listed, AMCA
  • Galvanized Wall Shutter No. 1C743
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Intake Guard No. 1WBT9
  • Motor Insulation Class B
  • Max. Depth (In.) 15-1/2
  • Venturi Depth (In.) 2-3/4
  • Fan Voltage 208-230/460 VAC
  • Exhaust/Supply Fan Motor HP 1/4
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list