EXHAUST FAN,16 IN,1201 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXHAUST FAN,16 IN,1201 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10D956A
  • Mfr. Model # 10D956
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 15.23 lbs

Technical Specs

  • Bearing Type Sleeve
  • CFM @ 0.000-In. SP 1201
  • CFM @ 0.125-In. SP 934
  • Dimension A (In.) 20
  • Dimension B (In.) 4
  • CFM @ 0.250-In. SP 594
  • Dimension C (In.) 2
  • Flange Width (In.) 1
  • Dimension D (In.) 16-1/2
  • For Use With General Ventilation Applications
  • Height (In.) 20
  • Full Load Amps 0.8
  • Motor RPM 1550
  • Item Exhaust Fan
  • Number of Blades 3
  • Inside Dia. (In.) 16-7/16
  • Outside Dia. (In.) 20
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 12.0
  • Sones @ 0.125-In. SP @ 5 Ft. 13.6
  • Type Medium Duty Direct Drive
  • Width (In.) 20
  • Venturi Clearance Dia. (In.) 16-7/16
  • Max. Ambient Temp. (F) 104 Degrees
  • Hz 60
  • Motor Enclosure Totally Enclosed Air Over
  • Mounting Position Vertical
  • Speed Control 48C172
  • Watts 37
  • Frame Material Galvanized
  • Wire Guard Finish Zinc Plated
  • Agency Compliance UL and cUL Listed, AMCA
  • Aluminum Wall Shutter No. 4C557
  • Fiberglass Wall Shutter No. 5C212
  • Galvanized Wall Shutter No. 1C743
  • Propeller Material Aluminum
  • Frame Finish Galvanized
  • Guard Material Steel
  • Max. Depth (In.) 4-7/16
  • Motor Insulation Class B
  • Venturi Depth (In.) 2-3/4
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1/20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list