Skip Content
EXHAUST FAN,16 IN,115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FAN,16 IN,115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10D972A
  • Mfr. Model # 10D972
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 29.39 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 2483
  • CFM @ 0.125-In. SP 2335
  • Dimension A (In.) 20
  • CFM @ 0.375-In. SP 1913
  • CFM @ 0.250-In. SP 2147
  • Dimension C (In.) 3-1/4
  • Dimension B (In.) 7
  • Flange Width (In.) 1
  • Dimension D (In.) 16-1/2
  • Full Load Amps 3.1/1.6
  • For Use With General Ventilation Applications
  • Height (In.) 20
  • Item Exhaust Fan
  • Motor RPM 1725
  • Sones @ 0.000-In. SP @ 5 Ft. 16.6
  • Phase 1
  • Number of Blades 4
  • Sones @ 0.125-In. SP @ 5 Ft. 15.3
  • Width (In.) 20
  • Type Commercial Direct Drive
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Speed Control No
  • Mounting Position Vertical or Horizontal
  • Motor Enclosure Totally Enclosed Air Over
  • Frame Material Galvanized
  • Agency Compliance UL and cUL Listed, AMCA
  • Watts 186
  • Aluminum Wall Shutter No. 4C557
  • Galvanized Wall Shutter No. 1C743
  • Fiberglass Wall Shutter No. 5C212
  • Intake Guard No. 1WBT9
  • Frame Finish Galvanized
  • Motor Insulation Class B
  • Propeller Material Aluminum
  • Max. Depth (In.) 12-13/16
  • Venturi Depth (In.) 2-3/4
  • Fan Voltage 115/230 VAC
  • Exhaust/Supply Fan Motor HP 1/4
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list