Skip Content
EXHAUST FAN,14 IN,1066 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FAN,14 IN,1066 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10D955A
  • Mfr. Model # 10D955
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 13.45 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1066
  • Bearing Type Sleeve
  • CFM @ 0.125-In. SP 878
  • Dimension A (In.) 18
  • CFM @ 0.250-In. SP 601
  • Dimension B (In.) 4
  • Dimension C (In.) 3-1/4
  • Dimension D (In.) 14-1/4
  • Flange Width (In.) 1
  • Full Load Amps 0.8
  • For Use With General Ventilation Applications
  • Height (In.) 18
  • Item Exhaust Fan
  • Inside Dia. (In.) 14-3/8
  • Number of Blades 3
  • Motor RPM 1550
  • Phase 1
  • Outside Dia. (In.) 18
  • Sones @ 0.000-In. SP @ 5 Ft. 13.5
  • Sones @ 0.125-In. SP @ 5 Ft. 12.1
  • Type Medium Duty Direct Drive
  • Venturi Clearance Dia. (In.) 14-3/8
  • Width (In.) 18
  • Max. Ambient Temp. (F) 104 Degrees
  • Hz 60
  • Mounting Position Vertical
  • Watts 37
  • Speed Control 48C172
  • Wire Guard Finish Zinc Plated
  • Motor Enclosure Totally Enclosed Air Over
  • Frame Material Galvanized
  • Agency Compliance UL and cUL Listed, AMCA
  • Propeller Material Aluminum
  • Venturi Depth (In.) 2-3/4
  • Guard Material Steel
  • Motor Insulation Class B
  • Frame Finish Galvanized
  • Max. Depth (In.) 3-11/16
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1/20
  • Fan Voltage 115 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list