EXHAUST FAN,12 IN,RING MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXHAUST FAN,12 IN,RING MOUNT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN12U120
  • Mfr. Model # 12U120
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 889
  • Includes Wiring Junction Box, 6" Leads
  • Inside Dia. (In.) 13-1/8
  • Motor RPM 1,550
  • Item Exhaust Fan
  • Number of Blades 3
  • Mounting Holes O.C. (In.) 14-7/8
  • Operating Amps 1.5
  • Outside Dia. (In.) 16-1/4
  • Phase 1
  • Type Ring Type
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Motor Type Shaded Pole
  • Mounting Position Vertical or Horizontal
  • Motor Enclosure Totally Enclosed Air-Over
  • Agency Compliance UL, cUL
  • Propeller Material Aluminum
  • Frame Material Steel
  • Max. Depth (In.) 7-3/4
  • Flange Depth (In.) 1-1/2
  • Frame Finish Galvanized
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Motor HP 1/20
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list