EXHAUST FAN,12 IN, 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EXHAUST FAN,12 IN, 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10E039A
  • Mfr. Model # 10E039
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 25.5 lbs

Technical Specs

  • CFM @ 0.000-In. SP 1311
  • CFM @ 0.125-In. SP 1167
  • Bearing Type Ball
  • Dimension A (In.) 16
  • Dimension B (In.) 4-1/2
  • Dimension C (In.) 3-3/8
  • For Use With General Ventilation Applications
  • Full Load Amps 3.1/1.6
  • Dimension D (In.) 12-1/4
  • Flange Width (In.) 1
  • Height (In.) 16
  • Item Exhaust Fan
  • Motor RPM 1750
  • Number of Blades 3
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 9.3
  • Sones @ 0.000-In. SP @ 5 Ft. 9.8
  • Type Industrial/Commercial Direct Drive
  • Width (In.) 16
  • Hz 60
  • Max. Ambient Temp. (F) 104 Degrees
  • Mounting Position Vertical or Horizontal
  • Motor Enclosure Totally Enclosed Air Over
  • Speed Control No
  • Watts 186
  • Agency Compliance UL and cUL Listed, AMCA
  • Frame Material Galvanized
  • Aluminum Wall Shutter No. 4C556
  • Fiberglass Wall Shutter No. 5C211
  • Intake Guard No. 1WBT8
  • Galvanized Wall Shutter No. 1C742
  • Frame Finish Galvanized
  • Propeller Material Aluminum
  • Max. Depth (In.) 17-1/4
  • Motor Insulation Class B
  • Venturi Depth (In.) 2-1/2
  • Fan Voltage 115/230 VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list