!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
EXHAUST FAN,12 IN, 115/230V

EXHAUST FAN,12 IN, 115/230V

DAYTON

EXHAUST FAN,12 IN, 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN,12 IN, 115/230V

EXHAUST FAN,12 IN, 115/230V

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GFN10E039
  • Mfr. Model # 10E039
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.5 lbs
Suggested Replacement Product
EXHAUST FAN,12 IN,115/230V

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $539.20 / EACH

EHC: EHC :

Technical Specs

  • Item Exhaust Fan
  • Blade Diameter 12 in
  • Drive Type Direct Drive
  • Exhaust Airflow @ 0.000 in SP 1,286 cfm
  • Frame Material Steel
  • Includes Dehumidistat No
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,742 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 11.2 sones
  • Number of Speeds 1
  • Overall Height 16 in
  • Phase 1
  • Nameplate Voltage 115/230V AC
  • Electrical Connection Hardwired
  • Includes Motor Yes
  • Speed Controllable No
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 1,145 cfm
  • Exhaust Airflow @ 0.375 in SP 669 cfm
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Assembled Fully Assembled
  • Blade Material Aluminum
  • Duct Diameter 12 1/4 in
  • Frame Finish Galvanized
  • Guard Type None
  • Maximum Noise Level 11.2 sones
  • Motor Horsepower 1/4 hp
  • Mounting Location Wall
  • Number of Blades 3
  • Overall Depth 17 1/4 in
  • Overall Width 16 in
  • Duct Shape Round
  • Exhaust Airflow @ 0.100 in SP 1,145 cfm
  • Fan Style Panel
  • Method of Construction Stamped
  • Vent Design Ductless
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 962 cfm
  • Flange Width 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list