Skip Content
EXHAUST FAN,10 IN,730 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST FAN,10 IN,730 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10D953A
  • Mfr. Model # 10D953
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1439
  • Shipping Weight 10.24 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.000-In. SP 730
  • CFM @ 0.125-In. SP 624
  • Dimension B (In.) 4
  • Dimension A (In.) 14
  • CFM @ 0.250-In. SP 381
  • Dimension C (In.) 3
  • Dimension D (In.) 10-1/4
  • Flange Width (In.) 1
  • For Use With General Ventilation Applications
  • Item Exhaust Fan
  • Height (In.) 14
  • Inside Dia. (In.) 10-3/8
  • Full Load Amps 1.8
  • Motor RPM 1600
  • Number of Blades 5
  • Outside Dia. (In.) 14
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 8.8
  • Sones @ 0.125-In. SP @ 5 Ft. 8.1
  • Type Medium Duty Direct Drive
  • Hz 60
  • Width (In.) 14
  • Venturi Clearance Dia. (In.) 10-3/8
  • Mounting Position Vertical
  • Speed Control 48C172
  • Motor Enclosure Totally Enclosed Air Over
  • Max. Ambient Temp. (F) 104 Degrees
  • Watts 25
  • Wire Guard Finish Zinc Plated
  • Frame Material Galvanized
  • Galvanized Wall Shutter No. 2C526
  • Fiberglass Wall Shutter No. 5C210
  • Propeller Material Aluminum
  • Agency Compliance UL and cUL Listed, AMCA,CSA Certified Motor
  • Aluminum Wall Shutter No. 4C555
  • Frame Finish Galvanized
  • Guard Material Steel
  • Max. Depth (In.) 2-1/2
  • Venturi Depth (In.) 2
  • Motor Insulation Class B
  • Fan Voltage 115 VAC
  • Exhaust/Supply Fan Motor HP 1/30
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list