!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXHAUST FAN,24 IN,3533 CFM

EXHAUST FAN,24 IN,3533 CFM

DAYTON

EXHAUST FAN,24 IN,3533 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXHAUST FAN,24 IN,3533 CFM

EXHAUST FAN,24 IN,3533 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $692.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE10D959A
  • Mfr. Model # 10D959
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 2775
  • Shipping Weight 44.1 lbs

Technical Specs

  • Item Exhaust Fan
  • Blade Diameter 24 in
  • Drive Type Direct Drive
  • Exhaust Airflow @ 0.000 in SP 4,240 cfm
  • Frame Material Steel
  • Guard Material Steel
  • Includes Dehumidistat No
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,150 RPM
  • Noise Level @ 0.000 in SP @ 5 ft 17.2 sones
  • Number of Speeds 1
  • Overall Diameter 28 in
  • Overall Width 28 in
  • Duct Shape Round
  • Exhaust Airflow @ 0.100 in SP 3,638 cfm
  • Fan Style Panel
  • Method of Construction Stamped
  • Vent Design Ductless
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 2,919 cfm
  • Flange Width 1 in
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Assembled Fully Assembled
  • Blade Material Aluminum
  • Duct Diameter 24 1/2 in
  • Frame Finish Galvanized
  • Guard Finish Zinc Plated
  • Guard Type Intake
  • Maximum Noise Level 17.2 sones
  • Motor Horsepower 1/4 hp
  • Mounting Location Wall
  • Number of Blades 3
  • Overall Depth 10 1/4 in
  • Overall Height 28 in
  • Phase 1
  • Nameplate Voltage 115V AC
  • Electrical Connection Hardwired
  • Includes Motor Yes
  • Speed Controllable Yes
  • Ventilation Type Exhaust
  • Exhaust Airflow @ 0.125 in SP 4,240 cfm
  • Exhaust Airflow @ 0.375 in SP 2,102 cfm
  • For Cut-Out Diameter 24 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list