Skip Content
EXHAUST AIR FLANGE,10 IN DUCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXHAUST AIR FLANGE,10 IN DUCT

MOVINCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36P691
  • Mfr. Model # 36P691
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • For Use With CM12
  • Item Exhaust Air Flange
  • Duct Dia. 10"
  • Width 13-1/2"
  • Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list