EXH VENT,WHL DIA 30 1/2,230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXH VENT,WHL DIA 30 1/2,230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3ATV2
  • Mfr. Model # 3ATV2
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 377.0 lbs

Technical Specs

  • CFM @ 0.125-In. SP 14,497
  • CFM @ 0.250-In. SP 14,266
  • CFM @ 0.000-In. SP 14,727
  • CFM @ 0.375-In. SP 14,036
  • CFM @ 0.750-In. SP 13,223
  • CFM @ 0.500-In. SP 13,788
  • CFM @ 0.625-In. SP 13,505
  • CFM @ 1.000-In. SP 12,614
  • CFM @ 0.875-In. SP 12,940
  • CFM @ 1.500-In. SP 11,191
  • Item Upblast Ventilator
  • CFM @ 2.000-In. SP 9178
  • Includes NEMA 1 Junction Box
  • Max. Operating Amps 13.6 - 12.8/6.4
  • Recommended Damper Size (In.) 35 x 35
  • Sones @ 0.125-In. SP @ 5 Ft. 32.0
  • Phase 3
  • Housing Material Spun Aluminum
  • Dimension B 50"
  • Sones @ 0.250-In. SP @ 5 Ft. 32.0
  • Recommended Damper Stock No. 4HX69
  • Overall Height 40"
  • Recommended 12 In. Fixed Curb Item No. 2RB81
  • Sones @ 0.500-In. SP @ 5 Ft. 29.0
  • RPM 905
  • CFM @ 1.250-In. SP 11,963
  • Recommended 8 In. Fixed Curb Item No. 4HX43
  • CFM @ 1.75-In. SP 10,357
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX59
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX63
  • Wheel Material Aluminum
  • Dimension A 42"
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV85
  • Adj. 6 3/8"H Roof Curb Stock No. 3C597
  • Requires Roof Curb (New Installations)
  • Dimension C 40"
  • Dimension D 29-1/4"
  • Base Height 1-3/4"
  • Speed Controllable No
  • Max. Inlet Temp. 300 Degrees F
  • Overall Dia. 50"
  • Wheel Dia. 30-1/2"
  • Shaft Dia. Wheel End 1"
  • Max. BHP 5.21
  • Hz 60
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list