Skip Content
EXH VENT,WHL DIA 18 1/2,115/208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,WHL DIA 18 1/2,115/208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3ATU5
  • Mfr. Model # 3ATU5
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • CFM @ 0.000-In. SP 5138
  • CFM @ 0.125-In. SP 5026
  • CFM @ 0.250-In. SP 4913
  • CFM @ 0.375-In. SP 4811
  • CFM @ 0.500-In. SP 4710
  • CFM @ 0.750-In. SP 4532
  • CFM @ 1.500-In. SP 3537
  • CFM @ 0.875-In. SP 4410
  • CFM @ 1.000-In. SP 4232
  • CFM @ 0.625-In. SP 4620
  • Includes NEMA 1 Junction Box
  • Item Upblast Ventilator
  • Max. Operating Amps 13.2/7.2 - 6.6
  • Motor HP 1/1-2
  • Recommended Damper Size (In.) 23 x 23
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 23.0
  • Dimension B 35-3/8"
  • Sones @ 0.250-In. SP @ 5 Ft. 22.0
  • Motor Voltage 115/208/230
  • Mounting Location Roof
  • Housing Material Spun Aluminum
  • Recommended Damper Stock No. 4HX67
  • Overall Height 34-3/4"
  • Recommended 12 In. Fixed Curb Item No. 2RB79
  • RPM 1,360
  • Recommended 8 In. Fixed Curb Item No. 4HX41
  • Sones @ 0.500-In. SP @ 5 Ft. 21.0
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • CFM @ 1.75-In. SP 3023
  • CFM @ 1.250-In. SP 3912
  • Requires Roof Curb (New Installations)
  • Wheel Material Aluminum
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX57
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Dimension A 30"
  • Dimension C 34-3/4"
  • Speed Controllable No
  • Base Width 30"
  • Dimension D 21"
  • Base Height 1-3/4"
  • Overall Dia. 35-3/8"
  • Base Length 30"
  • Wheel Dia. 18-1/2"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 3/4"
  • Max. BHP 1.58
  • Drive Type Belt-Drive
  • Hz 60
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List