Skip Content
EXH VENT,WHL DIA 16 1/2,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,WHL DIA 16 1/2,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3ATU3
  • Mfr. Model # 3ATU3
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • CFM @ 0.125-In. SP 3901
  • CFM @ 0.000-In. SP 3996
  • CFM @ 0.500-In. SP 3584
  • CFM @ 0.250-In. SP 3806
  • CFM @ 0.750-In. SP 3340
  • CFM @ 0.375-In. SP 3698
  • CFM @ 0.625-In. SP 3464
  • CFM @ 0.875-In. SP 3213
  • CFM @ 1.000-In. SP 3078
  • CFM @ 1.500-In. SP 2394
  • Item Upblast Ventilator
  • Includes NEMA 1 Junction Box
  • Max. Operating Amps 3.4 - 3.4/1.7
  • Motor HP 1
  • Phase 3
  • Motor Voltage 208/230/460
  • Sones @ 0.125-In. SP @ 5 Ft. 21.0
  • Recommended Damper Size (In.) 19 x 19
  • Dimension B 28-7/8"
  • Housing Material Spun Aluminum
  • Sones @ 0.250-In. SP @ 5 Ft. 21.0
  • Overall Height 26-3/8"
  • Mounting Location Roof
  • Recommended Damper Stock No. 4HX66
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • RPM 1,390
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Sones @ 0.500-In. SP @ 5 Ft. 19.9
  • CFM @ 1.250-In. SP 2785
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX56
  • Requires Roof Curb (New Installations)
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Wheel Material Aluminum
  • Dimension A 26"
  • Dimension D 19-3/8"
  • Dimension C 26-3/8"
  • Speed Controllable No
  • Base Length 26"
  • Base Height 1-3/4"
  • Overall Dia. 28-7/8"
  • Base Width 26"
  • Max. Inlet Temp. 300 Degrees F
  • Wheel Dia. 16-1/2"
  • Shaft Dia. Wheel End 3/4"
  • Max. BHP 1.05
  • Drive Type Belt-Drive
  • Hz 60
  • Standards UL/cUL 762, AMCA Sound and Air
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list