Skip Content
EXH VENT,WHL DIA 16 1/2,115/208 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,WHL DIA 16 1/2,115/208

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3ATU2
  • Mfr. Model # 3ATU2
  • UNSPSC # 40101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • CFM @ 0.250-In. SP 3426
  • CFM @ 0.000-In. SP 3636
  • CFM @ 0.125-In. SP 3532
  • CFM @ 0.375-In. SP 3301
  • CFM @ 0.625-In. SP 3036
  • CFM @ 0.500-In. SP 3172
  • CFM @ 0.750-In. SP 2894
  • CFM @ 0.875-In. SP 2746
  • Max. Operating Amps 10.6/5.3 - 5.3
  • CFM @ 1.000-In. SP 2583
  • Includes NEMA 1 Junction Box
  • Motor HP 3/4
  • Phase 1
  • Item Upblast Ventilator
  • Sones @ 0.125-In. SP @ 5 Ft. 18.1
  • Recommended Damper Size (In.) 19 x 19
  • Sones @ 0.250-In. SP @ 5 Ft. 17.7
  • Dimension B 28-7/8"
  • Overall Height 26-3/8"
  • Motor Voltage 115/208/230
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Housing Material Spun Aluminum
  • Recommended Damper Stock No. 4HX66
  • Mounting Location Roof
  • RPM 1,265
  • CFM @ 1.250-In. SP 2163
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX56
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Sones @ 0.500-In. SP @ 5 Ft. 16.8
  • Wheel Material Aluminum
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Requires Roof Curb (New Installations)
  • Dimension C 26-3/8"
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Dimension A 26"
  • Dimension D 19-3/8"
  • Speed Controllable No
  • Base Height 1-3/4"
  • Wheel Dia. 16-1/2"
  • Base Length 26"
  • Overall Dia. 28-7/8"
  • Base Width 26"
  • Shaft Dia. Wheel End 3/4"
  • Max. Inlet Temp. 300 Degrees F
  • Max. BHP 0.79
  • Drive Type Belt-Drive
  • Hz 60
  • Standards UL/cUL 762, AMCA Sound and Air, CSA Certified Motor
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list