Skip Content
EXH VENT,VARSPD,16 1/2 WHL,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,VARSPD,16 1/2 WHL,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVR4
  • Mfr. Model # 5DVR4
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Recommended Damper Size (In.) 19 x 19
  • Mounting Location Roof
  • Item Upblast Ventilator
  • Dimension B 28-7/8"
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Overall Height 27-1/8
  • Recommended Damper Stock No. 4HX66
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Wheel Material Aluminum
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Dimension C 27-1/8"
  • Motor HP Range 3/4
  • Dimension D 19-3/8"
  • Dimension A 26"
  • Base Height 1-3/4"
  • Base Width 26"
  • Base Length 26"
  • Wheel Dia. 16-1/2
  • Overall Dia. 28-7/8
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Wheel End 1/2"
  • CFM @ 0.500-In. SP -/1680/2745
  • CFM @ 0.750-In. SP -/-/2421
  • CFM @ 0.250-In. SP -/2126/3035
  • CFM @ 0.125-In. SP 1303/2315/3161
  • CFM @ 0.625-In. SP -/-/2587
  • CFM @ 0.000-In. SP 1581/2472/3277
  • CFM @ 0.375-In. SP -/1918/2896
  • CFM @ 0.875-In. SP -/-/2232
  • Max. BHP 0.07/0.25/0.58
  • CFM @ 1.000-In. SP -/-/1983
  • Includes NEMA 1 Junction Box, Speed Control
  • Motor HP 3/4
  • CFM @ 1.500-In. SP -/-/-
  • Number of Speeds Variable
  • Max. Operating Amps 5.5
  • Sones @ 0.125-In. SP @ 5 Ft. 6.4/10.2/15.2
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. -/9.9/14.8
  • Drive Type Direct-Drive
  • Housing Material Spun Aluminum
  • Hz 60
  • Motor Type EC Motor
  • Motor Voltage 115
  • Speed Control Included On Motor, 43Y140
  • CFM @ 1.250-In. SP -/-/-
  • Sones @ 0.500-In. SP @ 5 Ft. -/9.5/14.1
  • RPM 550/860/1140
  • Standards UL/cUL 762, AMCA Sound and Air
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX56
  • Requires Roof Curb For New Installation
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list