Skip Content
EXH VENT,VARSPD,14 3/4 WHL,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXH VENT,VARSPD,14 3/4 WHL,115V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVR3
  • Mfr. Model # 5DVR3
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Recommended Damper Size (In.) 19 x 19
  • Dimension B 28-7/8"
  • Item Upblast Ventilator
  • Mounting Location Roof
  • Overall Height 24-3/4
  • Recommended Damper Stock No. 4HX66
  • Recommended 12 In. Fixed Curb Item No. 2RB77
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX62
  • Dimension D 19-3/8"
  • Wheel Material Aluminum
  • Dimension C 24-3/4"
  • Adj. 6 3/8"H Roof Curb Stock No. 4C454
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV83
  • Dimension A 26"
  • Motor HP Range 3/4
  • Base Length 26"
  • Base Height 1-3/4"
  • Base Width 26"
  • Overall Dia. 28-7/8
  • Shaft Dia. Wheel End 1/2"
  • Max. Inlet Temp. 300 Degrees F
  • Wheel Dia. 14-3/4
  • CFM @ 0.125-In. SP 1800/2277/2743
  • CFM @ 0.250-In. SP 1680/2186/2671
  • CFM @ 0.000-In. SP 1902/2355/2808
  • CFM @ 0.750-In. SP -/1717/2329
  • CFM @ 0.625-In. SP 1109/1858/2422
  • CFM @ 0.500-In. SP 1372/1979/2509
  • CFM @ 0.375-In. SP 1540/2086/2594
  • CFM @ 1.000-In. SP -/1269/2110
  • CFM @ 0.875-In. SP -/1536/2226
  • Includes NEMA 1 Junction Box, Speed Control
  • Max. BHP 0.22/0.43/0.72
  • CFM @ 1.500-In. SP -/-/1349
  • Motor HP 3/4
  • Number of Speeds Variable
  • Max. Operating Amps 5.5
  • Phase 1
  • Sones @ 0.250-In. SP @ 5 Ft. 9.8/12.8/17.5
  • Sones @ 0.125-In. SP @ 5 Ft. 10.0/13.4/17.8
  • Drive Type Direct-Drive
  • Hz 60
  • Motor Type EC Motor
  • Housing Material Spun Aluminum
  • Motor Voltage 115
  • RPM 1050/1300/1550
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX56
  • Sones @ 0.500-In. SP @ 5 Ft. 9.3/12.4/14.9
  • CFM @ 1.250-In. SP -/-/1823
  • Speed Control Included On Motor, 43Y140
  • Standards UL/cUL 762, AMCA Sound and Air
  • Requires Roof Curb For New Installation
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List