EXH VENT,30 1/2 IN WHL,LESS DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXH VENT,30 1/2 IN WHL,LESS DR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVN5
  • Mfr. Model # 5DVN5
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 301.0 lbs

Technical Specs

  • Includes NEMA 1 Junction Box, Mounting Plate
  • Item Upblast Ventilator
  • Dimension B 50"
  • Housing Material Spun Aluminum
  • Overall Height 50"
  • Dimension D 29-1/4"
  • Dimension A 38-3/8"
  • Dimension C 40"
  • Wheel Material Aluminum
  • Dimension E 35-3/4"
  • Motor HP Range 1/3 - 5
  • Base Height 1-3/4"
  • Max. Inlet Temp. 300 Degrees F
  • Shaft Dia. Sheave End 1"
  • Wheel Dia. 30-1/2"
  • Overall Dia. 50"
  • Shaft Dia. Wheel End 1"
  • Recommended Damper Size (In.) 25 x 25
  • CFM Range 5940 - 14,727 @ 0.0" SP
  • RPM Range 365 - 905
  • Standards UL/cUL 762, AMCA Sound & Air
  • Wheel Type Backward Inclined Centrifugal
  • Item - Roof Ventilators Upblast Ventilator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list