Skip Content
EXH VENT,3 SPD,8 1/4 WHL,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EXH VENT,3 SPD,8 1/4 WHL,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5DVN6
  • Mfr. Model # 5DVN6
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.55 lbs

Technical Specs

  • Item Upblast Ventilator
  • Dimension B 18-3/8"
  • Overall Height 13-1/2
  • Wheel Material Aluminum
  • Recommended 8 In. Fixed Curb Item No. 4HX38
  • Recommended 12 In. Fixed Curb Item No. 2RB75
  • Adj. 6 3/8"H Roof Curb Stock No. 4C453
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Dimension A 19"
  • Dimension C 13-1/2"
  • Dimension D 11-3/8"
  • Base Height 1-3/4"
  • Motor HP Range 1/60
  • Wheel Dia. 8-1/4
  • Overall Dia. 18-3/8
  • Shaft Dia. Wheel End 5/16"
  • Max. Inlet Temp. 130 Degrees F
  • CFM @ 0.125-In. SP 81/126/164
  • CFM @ 0.250-In. SP -/70/128
  • CFM @ 0.625-In. SP -/-/-
  • CFM @ 0.000-In. SP 133/165/197
  • CFM @ 0.375-In. SP -/-/-
  • CFM @ 0.500-In. SP -/-/-
  • CFM @ 0.750-In. SP -/-/-
  • CFM @ 1.500-In. SP -/-/-
  • CFM @ 1.000-In. SP -/-/-
  • CFM @ 0.875-In. SP -/-/-
  • Includes NEMA 1 Junction Box
  • Max. BHP 0.01/0.01/0.02
  • Max. Operating Amps 0.68/0.77/1.00
  • Number of Speeds 3
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 1.7/2.5/3.9
  • Sones @ 0.250-In. SP @ 5 Ft. -/2.5/4.0
  • Hz 60
  • Housing Material Spun Aluminum
  • RPM 1050/1300/1550
  • Sones @ 0.500-In. SP @ 5 Ft. -/-/-
  • CFM @ 1.250-In. SP -/-/-
  • Speed Control 48C172
  • Standards UL/cUL 705, AMCA Sound and Air, CSA Certified Motor
  • Requires Roof Curb For New Installation
  • Speed Controllable Yes
  • Assembled/Unassembled Assembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list